
5/8 in ID x 25 ft L Drinking Water Hose, PVC Tube, Blue
Mfr # RVH0-25
Zoro # G716492356
product price: $20.99
/eaKey Features
Standards
NSF 61
Hose Tube Material
PVC
Temp. Range
-4° F to 176° F
Hose Length
25 ft
Hose Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RVH0-25
Zoro #
G716492356
UPC #
810196420007
Country of Origin
China
Dimensions
Hose Length
25 ft
Hose Inside Dia.
5/8 in
Width
12.61 in
Height
5.13 in
Details
Standards
NSF 61
Hose Tube Material
PVC
Temp. Range
-4° F to 176° F
Hose Color
Blue
Item
Drinking Water Hose
Max. Pressure
400 PSI
Includes
Sponge cover, Teflon tape, rubber ring, 3/4 GHT adapter
Description
- Anti-Kink Design
- Abrasion Resistant and Anti-Aging
- UV Resistant
- Tough Polyester Fiber, Explosion-Proof
- Drinking Water Safe: NSF-61 Certified
- Lead Free; BPA Free; Phthalate Free
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.