5/8 in ID x 25 ft L Drinking Water Hose, PVC Tube, Blue

  • Mfr # RVH3-25

  • Zoro # G116492338


product price:  $33.39
/ea

Key Features

Temp. Range
-4° F to 176° F
Hose Inside Dia.
5/8 in
Standards
NSF 61
Hose Color
Blue
Hose Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RVH3-25
Zoro #
G116492338
UPC #
810196420052
Country of Origin
China

Dimensions

Hose Inside Dia.
5/8 in
Hose Length
25 ft
Width
12.61 in
Height
5.13 in

Details

Temp. Range
-4° F to 176° F
Standards
NSF 61
Item
Drinking Water Hose
Hose Color
Blue
Hose Tube Material
PVC
Watts
380 W
Voltage
120 V
Power Cord
18AWG
Includes
Sponge cover, Teflon tape, rubber ring, 3/4 GHT adapter
Max. Pressure
400 PSI

Description

  • Integrated heated wire into the water hose
  • Self-Regulating Heating cable
  • Come with GFCI, Full Protection
  • Drinking Water Safe: NSF-61 Certified
  • Lead Free; BPA Free; Phthalate Free
  • ETL Listed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.