
5/8 in ID x 25 ft L Drinking Water Hose, PVC Tube, Blue
Mfr # RVHL-25
Zoro # G616492357
product price: $79.99
/ea
Free Shipping & Returns
Key Features
Hose Tube Material
PVC
Hose Inside Dia.
5/8 in
Standards
NSF 61
Temp. Range
-40° F
Hose Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RVHL-25
Zoro #
G616492357
UPC #
810196420083
Country of Origin
China
Dimensions
Hose Inside Dia.
5/8 in
Hose Length
25 ft
Width
12.61 in
Height
5.13 in
Details
Item
Drinking Water Hose
Hose Tube Material
PVC
Standards
NSF 61
Temp. Range
-40° F
Hose Color
Blue
Watts
380 W
Power Cord
18AWG
Max. Pressure
400 PSI
Voltage
120 V
Includes
Sponge cover, Teflon tape, rubber ring, 3/4 GHT adapter
Description
- Integrated heated wire into the water hose
- Self-Regulating Heating cable
- Auto Start Protection and Cut Protection
- Drinking Water Safe: NSF-61 Certified
- Lead Free; BPA Free; Phthalate Free
- 12V Low Voltage For Free
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.