5/8 in ID x 50 ft L Drinking Water Hose, PVC Tube, Blue

  • Mfr # RVH0-50

  • Zoro # G816492348


product price:  $34.99
/ea

Key Features

Hose Length
50 ft
Hose Tube Material
PVC
Hose Inside Dia.
5/8 in
Temp. Range
-4° F to 176° F
Standards
NSF 61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RVH0-50
Zoro #
G816492348
UPC #
810196420014
Country of Origin
China

Dimensions

Hose Length
50 ft
Hose Inside Dia.
5/8 in
Height
7.1 in
Width
14.58 in

Details

Item
Drinking Water Hose
Hose Tube Material
PVC
Temp. Range
-4° F to 176° F
Standards
NSF 61
Hose Color
Blue
Includes
Sponge cover, Teflon tape, rubber ring, 3/4 GHT adapter
Max. Pressure
400 PSI

Description

  • Anti-Kink Design
  • Abrasion Resistant and Anti-Aging
  • UV Resistant
  • Tough Polyester Fiber, Explosion-Proof
  • Drinking Water Safe: NSF-61 Certified
  • Lead Free; BPA Free; Phthalate Free

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.