
5/8 in ID x 50 ft L Drinking Water Hose, PVC Tube, Blue
Mfr # RVH3-50
Zoro # G416492366
product price: $69.99
/eaKey Features
Hose Color
Blue
Temp. Range
-4° F to 176° F
Hose Length
50 ft
Hose Inside Dia.
5/8 in
Hose Tube Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RVH3-50
Zoro #
G416492366
UPC #
810196420069
Country of Origin
China
Dimensions
Hose Length
50 ft
Hose Inside Dia.
5/8 in
Height
7.1 in
Width
14.58 in
Details
Hose Color
Blue
Temp. Range
-4° F to 176° F
Hose Tube Material
PVC
Item
Drinking Water Hose
Standards
NSF 61
Includes
Sponge cover, Teflon tape, rubber ring, 3/4 GHT adapter
Watts
380 W
Voltage
120 V
Max. Pressure
400 PSI
Power Cord
18AWG
Description
- Integrated heated wire into the water hose
- Self-Regulating Heating cable
- Come with GFCI, Full Protection
- Drinking Water Safe: NSF-61 Certified
- Lead Free; BPA Free; Phthalate Free
- ETL Listed
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.