
5/8 in ID x 50 ft L Drinking Water Hose, PVC Tube, Blue
Mfr # RVHL-50
Zoro # G916492354
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-40° F
Hose Tube Material
PVC
Standards
NSF 61
Hose Inside Dia.
5/8 in
Hose Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVHL-50
Zoro #
G916492354
UPC #
810196420090
Country of Origin
China
Dimensions
Hose Length
50 ft
Hose Inside Dia.
5/8 in
Height
7.1 in
Width
14.58 in
Details
Temp. Range
-40° F
Hose Tube Material
PVC
Standards
NSF 61
Item
Drinking Water Hose
Hose Color
Blue
Power Cord
18AWG
Includes
Sponge cover, Teflon tape, rubber ring, 3/4 GHT adapter
Watts
380 W
Voltage
120 V
Max. Pressure
400 PSI
Description
- Integrated heated wire into the water hose
- Self-Regulating Heating cable
- Auto Start Protection and Cut Protection
- Drinking Water Safe: NSF-61 Certified
- Lead Free; BPA Free; Phthalate Free
- 12V Low Voltage For Free
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.