Zoro Homepage

Battery, 120/277V, 10-5/8" L, Thermoplastic

  • Mfr # PS1055CP FMC M10

  • Zoro # G6248930


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Item - Emergency Lighting and Exit Signs
Battery
Lamp Watts - Emergency Lighting and Exit Signs
10.0
Lamp Type - Fluorescent Lighting Battery Backup Systems
LED
Initial Lumens - Emergency Lighting and Exit Signs
1250
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS1055CP FMC M10
Zoro #
G6248930
UPC #
191723976830
Country of Origin
Mexico

Dimensions

Length - Emergency Lighting and Exit Signs
10-5/8"
Width
2 3/8 in
Height
1 3/16 in
Length
10 1/2 in

Details

Item - Emergency Lighting and Exit Signs
Battery
Lamp Watts - Emergency Lighting and Exit Signs
10.0
Lamp Type - Fluorescent Lighting Battery Backup Systems
LED
Initial Lumens - Emergency Lighting and Exit Signs
1250
Housing Material
Steel
Voltage - Emergency Lighting and Exit Signs
120/277
Number of Lamps Supported
1 or 2
Battery Type
Lithium Iron Phosphate
Standards
NEC and OSHA standards, NFPA 101 Compliant, UL Listed
Item
LED Emergency Driver
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Emergency Illumination Time - Emergency Lighting and Exit Signs
90 min.
Emergency Illumination Time
90 min
Input Voltage
120 to 277V AC
Includes
Battery Pack, Required Hardware, ThoroLED Brand LED Module
Initial Lumens
Fixture Dependent
Number of Bulbs Supported
2
Recharge Time
24 hr
Meets Class 2 Electrical Wiring
Meets Class 2
Max. Case Temp.
122 Degrees F
Max. Bulb Watts
15 W
Profile
Standard Profile
Bulb Watts
10 W, 15 W
For Use With
LED Lighting
Brand and Series
Power Sentry(R)
Case Form Factor
Compact
Wiring Connection
Wiring Attached
Driver Class
Class 2
Intended LED Usage
Fixture Array
Output Technology
Fixed
CA Title 20 Compliant
Yes
Frequency
50/60 Hz
Ouput Constant
Constant Power
Operating Amps @ 120V
0.65 A
Driver Mounting Location
External from Fixture

Description

Power Sentry(R), LED Emergency Driver, LED Bulb Type, Input Voltage 120 to 277V AC, Number of Bulbs Supported 2, Bulb Watts 10 W, 15 W, Max. Bulb Watts 15 W, Initial Lumens Fixture Dependent, 90 min Emergency Illumination Time, CA Title 20 Compliant Yes, 10 1/2 in Length, 2 3/8 in Width, 1 3/16 in Height, Standard Profile, Steel Housing Material

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.