Zoro Homepage

Emergency Lighting Ballast, 13-5/16" L

  • Mfr # PS1400QD MVOLT PSBCEB2

  • Zoro # G6270883


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Item - Emergency Lighting and Exit Signs
Emergency Lighting Ballast
Lamp Watts - Emergency Lighting and Exit Signs
10.0
Lamp Type - Fluorescent Lighting Battery Backup Systems
T5, T8, T9, T12, T12HO, Twin-Tube, Triple-Tube, Quad-Tube
Initial Lumens - Emergency Lighting and Exit Signs
1250
Housing Material
Thermoplastic/Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS1400QD MVOLT PSBCEB2
Zoro #
G6270883
UPC #
191723371215
Country of Origin
United States

Dimensions

Length - Emergency Lighting and Exit Signs
13-5/16"
Width
2 1/4 in
Height
1 1/4 in
Lamp Length Supported
2 ft to 8 ft
Length
13 3/8 in
Bulb Length Supported - Minimum
8 ft
Bulb Length Supported - Maximum
2 ft

Details

Item - Emergency Lighting and Exit Signs
Emergency Lighting Ballast
Lamp Watts - Emergency Lighting and Exit Signs
10.0
Lamp Type - Fluorescent Lighting Battery Backup Systems
T5, T8, T9, T12, T12HO, Twin-Tube, Triple-Tube, Quad-Tube
Initial Lumens - Emergency Lighting and Exit Signs
1250
Housing Material
Thermoplastic/Metal
Voltage - Emergency Lighting and Exit Signs
120/277
Number of Lamps Supported
1 or 2
Item
Emergency Fluorescent Ballast
Standards
Meets UL 924, NEC and OSHA Illumination, NFPA 101, UL Listed
Emergency Illumination Time - Emergency Lighting and Exit Signs
90 min.
Battery Type
Nickel Cadmium
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Includes
Pilot Light/Test Switch Assembly, Quick-Disconnect Connector
Emergency Illumination Time
90 min
Input Voltage
120 to 277V AC
Initial Lumens
800 to 1500 lm
Number of Bulbs Supported
1, 2
Meets Class 2 Electrical Wiring
No
CA Title 20 Compliant
Yes
Brand and Series
Power Sentry
Wiring Connection
Wiring Attached
Operating Amps @ 120V
0.27 A
For Use With
Fluorescent Emergency Lighting
Max. Bulb Watts
86 W
Ballast Bulb Type
T5, T5HO, T8, T8HO
Temperature Range
32 Degrees to 122 Degrees F
Profile
Low Profile
Ballast Type
Electronic
Bulb Watts
13 to 86W
Recharge Time
24 hr
Frequency
50/60 Hz
Bulb Wattage - Minimum
13 W
Operating Temperature - Minimum
32 Degrees F
Initial Light Output - Maximum
1,500 lm
Initial Light Output - Minimum
800 lm
Compatible Product Type
122 Degrees F

Description

Power Sentry, Electronic, Emergency Fluorescent Ballast, Input Voltage 120 to 277V AC, Number of Bulbs Supported 1, 2, Max. Bulb Watts 86 W, T5, T5HO, T8, T8HO Ballast Bulb Type, Initial Lumens 800 to 1500 lm, Thermoplastic/Metal Housing Material, 13 3/8 in Length, 2 1/4 in Width, 1 1/4 in Height, Low Profile, 90 min Emergency Illumination Time, 24 hr Recharge Time

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.