Extension Cord, 14-50R, PVC, 14-50P, 30 ft

  • Mfr # GLRVEX5030

  • Zoro # G016492360


product price: $283.49
/ea
Free Shipping & Returns

Key Features

Voltage
125-V/250 V
Color
Orange/Black
Watts
6,250-W/12,500 W
Jacket Material
PVC
Plug Configuration
14-50P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLRVEX5030
Zoro #
G016492360
UPC #
810156090813
Country of Origin
China

Dimensions

Cord Length
30 ft
Width
14.17 in
Height
4.33 in
Length
14.17 in

Details

Voltage
125-V/250 V
Color
Orange/Black
Watts
6,250-W/12,500 W
Receptacle Configuration
14-50R
Jacket Material
PVC
Plug Configuration
14-50P
Max. Amps
50 A
Standards
cETLus
Item
Extension Cord
Material
PVC & Copper
Cabel
STW 6/3+8/1

Description

  • Rated for 125V/250V, 50A, 6250/12500 Watts, 6/3+8/1 Gauge
  • Weather and Heat Resistant
  • Flame Retardant PVC Jacket
  • Convenient Foldable Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.