Zoro Homepage

Extension Cord, L5-30R, PVC, TT-30P, 30 ft

  • Mfr # GLRVDC3030

  • Zoro # G416492328


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Standards
cETLus
Voltage
125 V
Jacket Material
PVC
Max. Amps
30 A
Plug Configuration
TT-30P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLRVDC3030
Zoro #
G416492328
UPC #
810156090837
Country of Origin
China

Dimensions

Cord Length
30 ft
Length
10.63 in
Height
3.94 in
Width
10.63 in

Details

Standards
cETLus
Voltage
125 V
Item
Extension Cord
Receptacle Configuration
L5-30R
Jacket Material
PVC
Max. Amps
30 A
Plug Configuration
TT-30P
Color
Orange/Black
Watts
3,750 W
Cabel
STW 10/3
Material
PVC & Copper

Description

  • Rated for 125V, 30A, 3750 Watts, 10/3 Gauge
  • Weather and Heat Resistant
  • Flame Retardant PVC Jacket
  • Convenient Foldable Handle
  • Weatherproof Threaded Locking Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.