Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Cord, SS2-50R, PVC, 14-50P, 25 ft

  • Mfr # GLRVDC5025

  • Zoro # G116492352


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Cord Length
25 ft
Standards
cETLus
Max. Amps
50 A
Color
Orange/Black
Voltage
125-V/250 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLRVDC5025
Zoro #
G116492352
UPC #
810156090790
Country of Origin
China

Dimensions

Cord Length
25 ft
Height
4.33 in
Length
14.17 in
Width
14.17 in

Details

Receptacle Configuration
SS2-50R
Standards
cETLus
Max. Amps
50 A
Color
Orange/Black
Voltage
125-V/250 V
Watts
6,250-W/12,500 W
Item
Extension Cord
Jacket Material
PVC
Plug Configuration
14-50P
Material
PVC & Copper
Cabel
STW 6/3+8/1

Description

  • Rated for 125V/250V, 50A, 6250/12500 Watts, 6/3+8/1 Gauge
  • Weather and Heat Resistant
  • Flame Retardant PVC Jacket
  • Convenient Foldable Handle
  • Weatherproof Threaded Locking Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.