Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RV Inlet, 14-50P, 50 A, 125-V/250 V

  • Mfr # GLRV50MR

  • Zoro # G016492377


product price: $18.19
/ea

Key Features

Standards
cETLus
Material
PVC & Copper
Housing Color
Black
Voltage Rating
125/250V
NEMA Plug Configuration
14-50P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLRV50MR
Zoro #
G016492377
UPC #
810156090936
Country of Origin
China

Dimensions

Length
5.51 in
Height
3.15 in
Width
5.12 in

Details

Standards
cETLus
Current Rating
50 A
Item
Straight Blade Plug
Material
PVC & Copper
Housing Color
Black
Voltage Rating
125/250V
NEMA Plug Configuration
14-50P
Watts
6,250-W/12,500 W

Description

  • Rated for 125/250V, 50A, 6250/12500 Watts
  • Weather and Heat Resistant
  • Flame Retardant PC/ABS Alloys Plastic Housing
  • Safety and Convenient Ergonomic Grip Handle
  • Instructions Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.