
RV Inlet, 30 A, 125 V, Black
Mfr # GLRVI30
Zoro # G816492355
product price: $34.99
/eaKey Features
Housing Color
Black
Standards
cETLus
Voltage Rating
125 V
NEMA Plug Configuration - Plugs and Receptacles
L5-30P
Material
PVC & Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLRVI30
Zoro #
G816492355
UPC #
810156090899
Country of Origin
China
Dimensions
Height
4.13 in
Length
4.33 in
Width
3.35 in
Details
Current Rating
30 A
Item
RV Inlet
Housing Color
Black
Standards
cETLus
Voltage Rating
125 V
NEMA Plug Configuration - Plugs and Receptacles
L5-30P
Material
PVC & Copper
Watts
3,750 W
Description
- Rated for 125V, 30A, 3750 Watts
- Weather Resistant Twist-Lock Design with Waterproof Cover
- Quickly Lock the Cord Set Without Loosening or Wiggling
- Instructions Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.