Zoro Homepage

RV Inlet, 50 A, 125-V/250 V, Black

  • Mfr # GLRVI50

  • Zoro # G116492345


product price: $48.99
/ea

Key Features

Voltage Rating
125-V/250 V
Material
PVC & Copper
Standards
cETLus
NEMA Plug Configuration - Plugs and Receptacles
SS2-50P
Housing Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLRVI50
Zoro #
G116492345
UPC #
810156090905
Country of Origin
China

Dimensions

Length
5.91 in
Width
4.13 in
Height
3.94 in

Details

Voltage Rating
125-V/250 V
Material
PVC & Copper
Current Rating
50 A
Standards
cETLus
Item
RV Inlet
NEMA Plug Configuration - Plugs and Receptacles
SS2-50P
Housing Color
Black
Watts
6,250-W/12,500 W

Description

  • Rated for 125/250V, 50A, 6250/12500 Watts
  • Weather Resistant Twist-Lock Design with Waterproof Cover
  • Quickly Lock the Cord Set Without Loosening or Wiggling
  • Instructions Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.