Zoro Homepage

RV Inlet, L5-30R, 30 A, 125 V, Yellow/Black

  • Mfr # GLRV30TR-kit

  • Zoro # G616492371


product price: $23.65
/ea

Key Features

Housing Color
Black, Yellow
Standards
cETLus
Material
PVC & Copper
Voltage Rating
125V
NEMA Receptacle Configuration
L5-30R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLRV30TR-kit
Zoro #
G616492371
UPC #
810156090882
Country of Origin
China

Dimensions

Width
2.95 in
Height
3.74 in
Length
5.12 in

Details

Item
Straight Blade Connector
Housing Color
Black, Yellow
Standards
cETLus
Material
PVC & Copper
Voltage Rating
125V
Current Rating
30 A
NEMA Receptacle Configuration
L5-30R
Watts
3,750 W

Description

  • Rated for 125V, 30A, 3750 Watts
  • Corrosion Resistant Contacts and Terminals
  • Weatherproof Seal Boot and Threaded Locking Ring
  • Instructions Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.