RV Inlet, SS2-50R, 50 A, 125-V/250 V, Yellow/Black

  • Mfr # GLRV50TR-kit

  • Zoro # G516492365


product price: $30.65
/ea

Key Features

NEMA Receptacle Configuration
SS2-50R
Material
PVC & Copper
Housing Color
Black, Yellow
Standards
cETLus
Voltage Rating
125/250V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLRV50TR-kit
Zoro #
G516492365
UPC #
810156090875
Country of Origin
China

Dimensions

Length
5.91 in
Height
5.12 in
Width
3.03 in

Details

NEMA Receptacle Configuration
SS2-50R
Material
PVC & Copper
Item
Straight Blade Connector
Current Rating
50 A
Housing Color
Black, Yellow
Standards
cETLus
Voltage Rating
125/250V
Watts
6,250-W/12,500 W

Description

  • Rated for 125/250V, 50A, 6250/12500 Watts
  • Corrosion Resistant Contacts and Terminals
  • Weatherproof Seal Boot and Threaded Locking Ring
  • Instructions Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.