Zoro Homepage

RV Inlet, TT-30P, 30 A, 125 V

  • Mfr # GLRV30MR

  • Zoro # G016492353


product price: $11.39
/ea
Sold in multiples of 2 for $22.78

Key Features

Standards
cETLus
Housing Color
Black
Voltage Rating
125V
Material
PVC & Copper
NEMA Plug Configuration
TT-30P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLRV30MR
Zoro #
G016492353
UPC #
810156090851
Country of Origin
China

Dimensions

Length
3.94 in
Height
3.35 in
Width
2.76 in

Details

Standards
cETLus
Housing Color
Black
Voltage Rating
125V
Material
PVC & Copper
NEMA Plug Configuration
TT-30P
Current Rating
30 A
Item
Straight Blade Plug
Watts
3,750 W

Description

  • Rated for 125V, 30A, 3750 Watts
  • Weather and Heat Resistant
  • Flame Retardant PC/ABS Alloys Plastic Housing
  • Safety and Convenient Ergonomic Grip Handle
  • Instructions Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.