Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diesel 9.1.1, 26 oz, Bottle, Diesel 911

  • Mfr # 8026-12

  • Zoro # G908413534


product price: $13.19
/ea

Key Features

Container Size
26 oz
Container Type
Bottle
Series
Diesel 911
Additive Included
Anti-Gel, Cetane
Recommended Dilution
26:100 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8026-12
Zoro #
G908413534
UPC #
027854080262
Country of Origin
United States

Dimensions

Container Size
26 oz

Details

Item
Diesel 9.1.1
Container Type
Bottle
Series
Diesel 911
Additive Included
Anti-Gel, Cetane
Recommended Dilution
26:100 oz
Treatment Volume
100 gal
Product Type
Fuel Additive and Stabilizer
Standards
CFR 1910.1200, OSHA
Net Weight
26 oz
Compatible Engine Type
Diesel Engines
Pour Point
98 Degrees F
Compatible Fluid Type
Diesel Fuel
Color
Yellow
Features
Di-Ices Frozen Fuel Filters, Prevents Fuel-Filter Icing, Reliquefy Gelled Fuel, Removes Water, The Original and Best Diesel Fuel Winter Emergency Product
Flammability
Flammable
Viscosity @ 40 Deg C
1.629 cSt
Specific Gravity
0.83
Product Form
Liquid
Flash Point
72 Degrees F
Boiling Point
179.2 Degrees F

Description

Diesel 9.1.1, Container Type Bottle, Container Size 26 oz, Compatible Engine Type Diesel Engines, Recommended Dilution 26:100 oz, Boiling Point 179.2 Degrees F, Color Yellow, Standards CFR 1910.1200, OSHA, Compatible Fluid Type Diesel Fuel, Product Form Liquid, Additives Included Anti-Gel, Cetane, Features Di-Ices Frozen Fuel Filters, Prevents Fuel-Filter Icing, Reliquefy Gelled Fuel, Removes Water, The Original and Best Diesel Fuel Winter Emergency Product, Flammability Flammable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.