Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diesel Fuel Additive, 16 oz.

  • Mfr # 09016-09

  • Zoro # G5573158


product price: $45.59
/ea

Key Features

Container Size
16 fl oz
Container Type
Bottle
Series
Bio Kleen
Type
Fuel Additive
Application
Treats up to 320 gal Fuel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09016-09
Zoro #
G5573158
UPC #
-
Country of Origin
United States

Dimensions

Container Size
16 fl oz
Size/Net Weight
1.05 lb
Size
16 oz

Details

Item
Diesel Fuel Biocide
Container Type
Bottle
Series
Bio Kleen
Type
Fuel Additive
Application
Treats up to 320 gal Fuel
Color
Yellow
For Use With
Diesel/Bio-Diesel Blends
Sub-Category
Fuel Additives and Stabilizers
Appearance
Liquid
Features
Dual-phase - Effective in Both Diesel Fuel and Water, Effective as a "Quick-Kill" Biocide and for Long-Term Diesel Fuel Maintenance, Improves Fuel Performance, Kills Microbes (Bacteria and Fungus) that Grow in Dispersed and Free Water Associated with Diesel Fuels, Prevents Fuel-Filter Plugging - Helps Prevent Fuel System Failures, Protects Fuel System Components Against Organic Acids Created by Microbial Growth - Prevents Fuel Tank Corrosion, Reduces Engine Maintenance Costs, Safe for use in all Diesel Engines, Will not Void Engine Manufacturer's Warranty when used as directed
Specific Gravity
1.10
Net Weight
1.05 lb
Compatible Fluid Type
Diesel Fuel
Freezing Point
50.9 Degrees F
Product Type
Fuel Additive
Viscosity @ 40 Deg C
7 cSt
Flash Point
160 Degrees F
Additive Included
Corrosion Inhibitors
Product Form
Liquid
Compatible Engine Type
Bio-Diesel Engines, Diesel Engines
Treatment Volume
320 gal
Boiling Point
346.8 Degrees F

Description

Diesel Fuel Biocide, Container Type Bottle, Container Size 16 fl oz, Compatible Engine Type Bio-Diesel Engines, Diesel Engines, Boiling Point 346.8 Degrees F, Color Yellow, Compatible Fluid Type Diesel Fuel, Product Form Liquid, Additives Included Corrosion Inhibitors

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.