Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diesel Fuel Supplement, Amber, 2.5 gal.

  • Mfr # 01050-02

  • Zoro # G5573228


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Container Size
2.5 gal
Container Type
Bottle
Series
Diesel Fuel Supplement +Cetane Boost
Type
Anti-Gel
Size
2.5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01050-02
Zoro #
G5573228
UPC #
-
Country of Origin
United States

Dimensions

Container Size
2.5 gal
Size
2.5 gal
Size/Net Weight
19.6 lb

Details

Item
Diesel Supplement and Cetane Booster
Container Type
Bottle
Series
Diesel Fuel Supplement +Cetane Boost
Type
Anti-Gel
Dilution Ratio
1:1500
For Use With
Diesel/Bio-Diesel Blends
Appearance
Liquid
Color
Brown
Sub-Category
Fuel Additives and Stabilizers
Application
Treats up to 3750 gal Fuel
Specific Gravity
0.93
Features
Boosts Cetane for faster Cold Starts, Contains Slickdiesel Lubricator to Protect Fuel Pumps and Injectors from increased wear caused by poor quality ultra low Sulfur Diesel (ULSD) Fuel, Prevents Fuel Gelling, Protects against Fuel-Filter Icing, Safe for use in all Diesel Engines, Will not Void Engine Manufacturer's Warranty when used as directed
Standards
ULSD
Pour Point
-11 Degrees F
Additive Included
Cetane
Product Type
Fuel Additive
Product Form
Liquid
Flash Point
116 Degrees F
Treatment Volume
3,750 gal
Recommended Dilution
1:1500
Boiling Point
290.3 Degrees F
Viscosity @ 40 Deg C
16.9 cSt
Net Weight
19.6 lb
Compatible Engine Type
Bio-Diesel Engines, Diesel Engines
Compatible Fluid Type
Diesel Fuel

Description

Diesel Supplement and Cetane Booster, Container Type Bottle, Container Size 2.5 gal, Compatible Engine Type Bio-Diesel Engines, Diesel Engines, Recommended Dilution 1:1500, Boiling Point 290.3 Degrees F, Color Brown, Standards ULSD, Compatible Fluid Type Diesel Fuel, Product Form Liquid, Additives Included Cetane

Restrictions

WARNING: This product can expose you to chemicals including Naphthalene, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.