Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diesel Supplement and Cetane Booster

  • Mfr # PS101209

  • Zoro # G703548837


product price: $9.59
/ea

Key Features

Container Type
Bottle
Series
Diesel Fuel Winterizer/Antigel
Type
Anti-Gel
Viscosity (SUS @ 100 F)
3.823 cSt
Application
Diesel Fuel Additive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS101209
Zoro #
G703548837
UPC #
-
Country of Origin
United States

Dimensions

Container Size
12 fl oz
Size
12 oz
Size/Net Weight
12 oz

Details

Item
Diesel Supplement and Cetane Booster
Container Type
Bottle
Series
Diesel Fuel Winterizer/Antigel
Type
Anti-Gel
Viscosity (SUS @ 100 F)
3.823 cSt
Application
Diesel Fuel Additive
Boiling Point (F)
221.5 Degrees F
Color
Brown
For Use With
Diesel Fuel
Dissolves
Hydrocarbons Soluble
Dilution Ratio
Treats 40 gal
Flash Point (F)
101 Degrees F
Pour Point (F)
-55 Degrees F
Appearance
Liquid
Specific Gravity
0.92
Sub-Category
Fuel Additives and Stabilizers
Viscosity @ 100 Deg F
3.823 cSt
Treatment Volume
40 gal
Compatible Fluid Type
Diesel Fuel
Additive Included
Diesel Supplement and Cetane Boost
Pour Point
-55 Degrees F
Flash Point
101 Degrees F
Product Form
Liquid
Features
Prevents Fuel from Gelling
Boiling Point
221.5 Degrees F
Net Weight
12 oz
Compatible Engine Type
Diesel Engines
Product Type
Fuel Additive

Description

Diesel Supplement and Cetane Booster, Container Type Bottle, Container Size 12 fl oz, Compatible Engine Type Diesel Engines, Boiling Point 221.5 Degrees F, Color Brown, Compatible Fluid Type Diesel Fuel, Product Form Liquid, Additives Included Diesel Supplement and Cetane Boost, Features Prevents Fuel from Gelling, Flash Point 101 Degrees F, Net Weight 12 oz, Pour Point -55 Degrees F, Product Type Fuel Additive, Series Diesel Fuel Winterizer/Antigel, Specific Gravity 0.92

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.