Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diesel System Cleaner and Cetane Booster

  • Mfr # PS003064

  • Zoro # G403548823


product price: $22.19
/ea

Key Features

Container Type
Bottle
Series
Diesel Kleen +Cetane Boost
Type
System Cleaner
Size/Net Weight
64 oz
Application
Diesel Fuel Additive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS003064
Zoro #
G403548823
UPC #
-
Country of Origin
United States

Dimensions

Container Size
64 fl oz
Size/Net Weight
64 oz
Size
64 oz

Details

Item
Diesel System Cleaner and Cetane Booster
Container Type
Bottle
Series
Diesel Kleen +Cetane Boost
Type
System Cleaner
Application
Diesel Fuel Additive
Flash Point (F)
119 Degrees F
Boiling Point (F)
194.6 Degrees F
Specific Gravity
0.95
For Use With
Diesel Fuel
Appearance
Liquid
Dissolves
Hydrocarbons Soluble
Color
Brown
Dilution Ratio
Treats 250 gal
Sub-Category
Fuel Additives and Stabilizers
Features
Cleans Dirty Injectors, Prevents Injector Sticking in both High Pressure Common Rail (HPCR) and Older Systems
Flash Point
119 Degrees F
Compatible Fluid Type
Diesel Fuel
Product Type
Fuel Additive
Boiling Point
194.6 Degrees F
Additive Included
Diesel System Cleaner and Cetane Boost
Net Weight
64 oz
Product Form
Liquid
Compatible Engine Type
Diesel Engines
Treatment Volume
250 gal

Description

Diesel System Cleaner and Cetane Booster, Container Type Bottle, Container Size 64 fl oz, Compatible Engine Type Diesel Engines, Boiling Point 194.6 Degrees F, Color Brown, Compatible Fluid Type Diesel Fuel, Product Form Liquid, Additives Included Diesel System Cleaner and Cetane Boost, Features Cleans Dirty Injectors, Prevents Injector Sticking in both High Pressure Common Rail (HPCR) and Older Systems, Flash Point 119 Degrees F, Net Weight 64 oz, Product Type Fuel Additive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.