12V 1.4Ah F1 AGM Rechargeable Battery

  • Mfr # PS-1212 F1

  • Zoro # G415321261


product price:  $17.99
/ea

Key Features

Chemistry
Sealed Lead Acid
Width
1.7"
Height
2"
Weight
1.20 lb
Capacity
1.2 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-1212 F1
Zoro #
G415321261
UPC #
813340010307
Country of Origin
China

Dimensions

Width
1.7"
Height
2"

Details

Chemistry
Sealed Lead Acid
Weight
1.20 lb
Capacity
1.2 Ah
Terminal Type - Batteries
F1
Voltage
12V
Includes
1 battery
Features
Rechargeable, Maintenance-Free, Spill-proof, Leak-proof
Cell Type
Absorbent Glass Mat (AGM)

Description

The PS-1212 F1 is part of the PS series of sealed lead acid batteries often referred to as VRLA which have been specifically designed for general purpose and standby applications. The 12V 1.4Ah battery with Faston 1 F1 .187 tab terminals offers excellent performance in a wide range of applications including security and fire systems, medical devices, emergency lighting, and uninterruptable power supply UPS applications.Features Absorbent Glass Mat AGM technology for superior performance Valve regulated, maintenance free spill proof construction Power/volume ratio yielding excellent energy density Rugged vibration and impact resistant ABS case and cover Gas recombination technology 10-year design life

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.