Zoro Homepage

12V 18Ah AGM Rechargeable Battery

  • Mfr # PS-12180 F2

  • Zoro # G515321345


product price: $53.35
/ea

Key Features

Chemistry
Sealed Lead Acid
Width
3 in
Depth
7.1"
Height
6.59 in
Weight
12.32 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-12180 F2
Zoro #
G515321345
UPC #
813340010550
Country of Origin
China

Dimensions

Width
3 in
Depth
7.1"
Height
6.59 in
Length
7.13 in

Details

Chemistry
Sealed Lead Acid
Weight
12.32 lb
Terminal Type - Batteries
F2
Capacity
18 Ah
Voltage
12V
Cell Type
Absorbent Glass Mat (AGM)
Includes
1 battery
Features
Rechargeable, Maintenance-Free, Spill-proof, Leak-proof

Description

The PS-12180 F2 is part of the PS Series of sealed lead acid batteries often referred to as VRLA which have been specifically designed for general purpose and standby applications. The 12V 18 Ah battery with F2 terminals offers excellent performance in a wide range of applications including security and fire systems, medical devices, emergency lighting, and uninterruptable power supply UPS applications. Features Absorbent Glass Mat AGM technology for superior performance Valve regulated, maintenance free spill proof construction Power/volume ratio yielding excellent energy density Rugged vibration and impact resistant ABS case and cover Gas recombination technology 5-year design life

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.