12V 3Ah F1 AGM Rechargeable Battery

  • Mfr # PS-1230 F1

  • Zoro # G015321074


product price: $20.29
/ea

Key Features

Chemistry
Sealed Lead Acid
Width
2.64 in
Height
2.36 in
Terminal Type - Batteries
F1
Length
5.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-1230 F1
Zoro #
G015321074
UPC #
813340010383
Country of Origin
China

Dimensions

Width
2.64 in
Height
2.36 in
Length
5.24 in

Details

Chemistry
Sealed Lead Acid
Terminal Type - Batteries
F1
Capacity
3 Ah
Voltage
12V
Cell Type
Absorbent Glass Mat (AGM)
Includes
1 battery
Features
Rechargeable, Maintenance-Free, Spill-proof, Leak-proof

Description

The PS-1230F1 is part of the PS series of sealed lead acid batteries often referred to as VRLA which have been specifically designed for general purpose and standby applications. The 12V 3Ah battery with F1 terminals offers excellent performance in a wide range of applications including security and fire systems, medical devices, emergency lighting, and uninterruptable power supply UPS applications. Features Absorbent Glass Mat AGM technology for superior performance Valve regulated, maintenance free spill proof construction Power/volume ratio yielding excellent energy density Rugged vibration and impact resistant ABS case and cover Gas recombination technology 5-year design life

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.