Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12V 8Ah F1 SLA Replacement Battery for Bright Way 1280

  • Mfr # PS-1280F1

  • Zoro # G815321274


product price: $33.79
/ea

Key Features

Chemistry
Lead Acid
Width
2.6 in
Height
3.7 in
Weight
5.60 lb
Voltage
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-1280F1
Zoro #
G815321274
UPC #
813340011373
Country of Origin
China

Dimensions

Width
2.6 in
Height
3.7 in
Length
5.9 in
Battery Size
Proprietary Battery Size

Details

Chemistry
Lead Acid
Weight
5.60 lb
Voltage
12V
Terminal Type - Batteries
F1
Capacity
8000 mAh
Cell Type
Absorbent Glass Mat (AGM)
Features
Rechargeable, Maintenance-Free, Spill-proof, Leak-proof
Includes
1 battery
Number of Cells
6
Battery Energy
96 Wh
Battery Rechargeable
Yes
Environmentally Friendly
Yes
Output Voltage
12 V DC
Item
Battery

Description

The PS-1280 F1 is part of the PS series of sealed lead acid batteries often referred to as VRLA which have been specifically designed for general purpose and standby applications. The 12V 8 Ah battery with F1 terminals offers excellent performance in a wide range of applications including security and fire systems, medical devices, emergency lighting, and uninterruptable power supply UPS applications. Features Absorbent Glass Mat AGM technology for superior performance Valve regulated, maintenance free spill proof construction Power/volume ratio yielding excellent energy density Rugged vibration and impact resistant ABS case and cover Gas recombination technology 5-year design life

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.