Shop POWER-SONIC
See all product information
Create Account
Power Sonic PS-1270F2 - 12V 7Ah Rechargeable Sealed Lead Acid (SLA) Battery
- Mfr # PS-1270 F2
- Zoro # G415321209
product price:Â
$
21.29
/ea
Key Features
Chemistry
Sealed Lead Acid
Width
2.56 in
Depth
6"
Height
3.7 in
Weight
4.80 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PS-1270 F2
- Zoro #
- G415321209
- UPC #
- 813340010437
- Country of Origin
- China
Dimensions
- Width
- 2.56 in
- Depth
- 6"
- Height
- 3.7 in
- Length
- 5.94 in
Details
- Chemistry
- Sealed Lead Acid
- Weight
- 4.80 lb
- Voltage
- 12V
- Terminal Type - Batteries
- F2
- Capacity
- 7 Ah
- Features
- Rechargeable, Maintenance-Free, Spill-proof, Leak-proof
- Includes
- 1 battery
- Cell Type
- Absorbent Glass Mat (AGM)
Description
The PS-1270 F2 is part of the PS series of sealed lead acid batteries often referred to as VRLA which have been specifically designed for general purpose and standby applications. The 12V 7Ah battery with Faston 2 F2 .250 terminals offers excellent performance in a wide range of applications including security and fire systems, medical devices, emergency lighting, and uninterruptable power supply UPS applications.Features Absorbent Glass Mat AGM technology for superior performance Valve regulated, maintenance free spill proof construction Power/volume ratio yielding excellent energy density Rugged vibration and impact resistant ABS case and cover Gas recombination technology 5-year design life
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.