Power Sonic PS-1290F2 - 12V 9Ah Rechargeable Sealed Lead Acid (SLA) Battery

  • Mfr # PS-1290 F2

  • Zoro # G215321294


product price:  $154.99
/pk 6, $25.83/ea
Free Shipping & Returns

Key Features

Chemistry
Lead Acid
Width
2.6 in
Height
3.7 in
Weight
6 lb
Length
5.9 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PS-1290 F2
Zoro #
G215321294
UPC #
813340010482
Country of Origin
China

Dimensions

Width
2.6 in
Height
3.7 in
Length
5.9 in
Battery Size
Proprietary Battery Size

Details

Chemistry
Lead Acid
Weight
6 lb
Voltage
12V
Terminal Type - Batteries
F2
Capacity
9000 mAh
Features
Rechargeable, Maintenance-Free, Spill-proof, Leak-proof
Includes
6 batteries
Cell Type
Absorbent Glass Mat (AGM)
Number of Cells
6
Battery Energy
108 Wh
Battery Rechargeable
Yes
Recycled
Yes
Item
Battery
Compatibility
Output Voltage
12 V DC

Description

The PS-1290F2 is part of the PS series of sealed lead acid batteries often referred to as VRLA which have been specifically designed for general purpose and standby applications. The 12V 9Ah battery with F2 terminals offers excellent performance in a wide range of applications including security and fire systems, medical devices, emergency lighting, and uninterruptable power supply UPS applications. Features Absorbent Glass Mat AGM technology for superior performance Valve regulated, maintenance free spill proof construction Power/volume ratio yielding excellent energy density Rugged vibration and impact resistant ABS case and cover Gas recombination technology 5-year design life

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.