Shop POWER TEAM
See all product information
Create Account
Air-Operated Hydraulic Pump
- Mfr # PA462
- Zoro # G824302028
product price:Â
$
9,478.99
/ea
Free Shipping & Returns
Key Features
Air Intake Pressure - Maximum
120 psi
Overall Length
11.5 in
Air Intake Connection Type
NPTF
Displacement @ 5000 psi
51 cu in/min
Overall Height
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PA462
- Zoro #
- G824302028
- UPC #
- 662536191883
- Country of Origin
- United States
Dimensions
- Overall Length
- 11.5 in
- Overall Height
- 15 in
- Air Intake Connection Size
- 3/8 in
- Overall Width
- 9.5 in
- Wire Rope Length
- 11.5 in
- Length
- 11.5 in
Details
- Air Intake Pressure - Maximum
- 120 psi
- Air Intake Connection Type
- NPTF
- Displacement @ 5000 psi
- 51 cu in/min
- Operating Pressure - Maximum
- 10,000 psi
- Control Valve Type
- 2-Position
- Control Valve Function
- Advance, Hold, Retract
- Item
- Air-Operated Hydraulic Pump
- Actuation Type
- Hand
- Displacement @ 100 psi
- 450 cu in/min
- Reservoir Capacity
- 2.5 gal
- Flow Rate - Maximum
- 55 cu in/min
- Displacement @ 10,000 PSI
- 46 cu in/min
- Displacement @ No Load
- 465 cu in/min
Description
Air-Operated Hydraulic Pump, Reservoir Capacity 2.5 gal, Air Intake Pressure - Maximum 120 psi, Air Intake Connection Size 3/8 in, Operating Pressure - Maximum 10,000 psi, Displacement @ 100 psi 450 cu in/min, Displacement @ 5000 psi 51 cu in/min, Displacement @ 10,000 PSI 46 cu in/min, Control Valve Type 2-Position, Actuation Type Hand, Air Intake Connection Type NPTF, Control Valve Function Advance, Hold, Retract, Displacement @ No Load 465 cu in/min, Flow Rate - Maximum 55 cu in/min
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.