Shop POWER TEAM
See all product information
Create Account
Air-Operated Hydraulic Pump
- Mfr # PA50
- Zoro # G124223832
product price:Â
$
1,824.99
/ea
Free Shipping & Returns
Key Features
Media Intake Connection Type
NPTF
Media Intake Connection Size
3/8 in
Actuation Type
Hand
Overall Width
5 in
Displacement @ 100 psi
110 cu in/min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PA50
- Zoro #
- G124223832
- UPC #
- 662536001434
- Country of Origin
- United States
Dimensions
- Media Intake Connection Size
- 3/8 in
- Overall Width
- 5 in
- Overall Height
- 7.8 in
- Overall Length
- 9.5 in
- Wire Rope Length
- 9.5 in
- Length
- 9.5 in
Details
- Media Intake Connection Type
- NPTF
- Item
- Air-Operated Hydraulic Pump
- Actuation Type
- Hand
- Displacement @ 100 psi
- 110 cu in/min
- Displacement @ No Load
- 128 cu in/min
- Flow Rate - Maximum
- 28 cu in/min
- Displacement @ 10,000 PSI
- 6 cu in/min
- Operating Pressure - Maximum
- 3,200 psi
- Reservoir Capacity
- 105 cu in
- Air Intake Pressure - Maximum
- 120 psi
Description
Air-Operated Hydraulic Pump, Reservoir Capacity 105 cu in, Air Intake Pressure - Maximum 120 psi, Operating Pressure - Maximum 3,200 psi, Displacement @ 100 psi 110 cu in/min, Displacement @ 5000 psi Not Applicable, Displacement @ 10,000 PSI 6 cu in/min, Control Valve Type Not Applicable, Actuation Type Hand, Control Valve Function Not Applicable, Displacement @ No Load 128 cu in/min, Flow Rate - Maximum 28 cu in/min, Media Intake Connection Size 3/8 in, Media Intake Connection Type NPTF
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.