Shop POWER TEAM
See all product information
Create Account
Battery Pump, 18V DC, 6 cu in/min
- Mfr # PB104-1
- Zoro # G114702606
product price:Â
$
3,404.99
/ea
Free Shipping & Returns
Key Features
Motor Type
DC
Overall Length
12.8 in
Reservoir Capacity
70 cu in
Media Intake Connection Size
3/8 in
Media Intake Connection Type
NPTF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PB104-1
- Zoro #
- G114702606
- UPC #
- 662536783934
- Country of Origin
- United States
Dimensions
- Overall Length
- 12.8 in
- Media Intake Connection Size
- 3/8 in
- Overall Height
- 10.2 in
- Overall Width
- 7.6 in
- Wire Rope Length
- 12.8 in
- Length
- 12.8 in
Details
- Item
- Battery Pump
- Motor Type
- DC
- Reservoir Capacity
- 70 cu in
- Media Intake Connection Type
- NPTF
- Sound Level - Minimum
- 65 dBA
- Displacement @ 10,000 PSI
- 6 cu in/min
- Displacement @ 200 psi
- 200 cu in/min
- Nameplate Voltage
- 18V DC
- Cylinder Compatibility
- Double Acting
- Sound Level - Maximum
- 72 dBA
- Flow Rate - Maximum
- 200 cu in/min
- Operating Pressure - Maximum
- 10,000 psi
- Reservoir Material
- Rubber
- Control Valve Type
- 4-Way
- Control Valve Function
- Advance, Hold, Retract
- Power Source
- Cordless
- Displacement @ 5000 psi
- 10 cu in/min
- Horsepower - Maximum
- 1/4 hp
Description
Battery Pump, Horsepower - Maximum 1/4 hp, Nameplate Voltage 18V DC, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 10 cu in/min, Displacement @ 10,000 PSI 6 cu in/min, Control Valve Type 4-Way, Reservoir Capacity 70 cu in, Reservoir Material Rubber, Overall Height 10.2 in, Cylinder Compatibility Double Acting, Control Valve Function Advance, Hold, Retract, Displacement @ 200 psi 200 cu in/min, Flow Rate - Maximum 200 cu in/min, Media Intake Connection Size 3/8 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.