Coupler Bleed Tool
- Mfr # ST-0001
- Zoro # G624302013
product price:Â
$
245.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3.31 in
Material
Steel
Wire Rope Length
3.31 in
Length
3.31 in
Shell Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ST-0001
- Zoro #
- G624302013
- UPC #
- 662536542500
- Country of Origin
- United States
- Item
- Coupler Bleed Tool
- Material
- Steel
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 3.31 in
- Wire Rope Length
- 3.31 in
- Length
- 3.31 in
Description
Coupler Bleed Tool, Not Applicable, Material Steel, Overall Length 3.31 in, For Use With Cylinder Capacity Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.