Shop POWER TEAM
See all product information
Create Account
Dust Cap, 3/8 in, Metal
- Mfr # 9797
- Zoro # G211380578
product price:Â
$
16.79
/ea
Key Features
Finish/Coating
Plain
Compatible Series
Universal
Includes Tether
Tether Included
Standards
ASTM B 633 Type III, Code 2
Tether Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9797
- Zoro #
- G211380578
- UPC #
- 662536364089
- Country of Origin
- United States
- Finish/Coating
- Plain
- Compatible Series
- Universal
- Includes Tether
- Tether Included
- Standards
- ASTM B 633 Type III, Code 2
- Tether Color
- Silver
- Head Type
- Manually Tightened Knob Head
- Tether Style
- Lanyard Ring and Ball Chain
- Shell Material
- Metal
- Item
- Dust Cap
- Material
- Metal
Dimensions
- Fitting Size
- 3/8 in
Description
Dust Cap, For Hose Dash Size -16, For Hose I.D. Not Applicable, Not Applicable, For Hose Type Hydraulic, Finish/Coating Plain, Metal, Not Applicable, Seal Material Not Applicable, ASTM B 633 Type III, Code 2, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.