Shop POWER TEAM

Electric Hydraulic Pump

  • Mfr # PE302A
  • Zoro # G324223809

product price: 
$
6,271.99
/ea
Free Shipping & Returns

Key Features

Flow Rate - Maximum
30 cu in/min
Operating Pressure - Maximum
10,000 psi
Frequency
50 Hz, 60 Hz
Phase
Single
Displacement @ 10,000 PSI
30 cu in/min
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PE302A
Zoro #
G324223809
UPC #
662536267304
Country of Origin
United States

Dimensions

Control Pendant Size
10 ft
Overall Width
18 in
Overall Height
11.5 in
Remote Control Cord Length
10 ft
Overall Length
20.8 in
Wire Rope Length
20.8 in
Length
20.8 in

Details

Flow Rate - Maximum
30 cu in/min
Operating Pressure - Maximum
10,000 psi
Frequency
50 Hz, 60 Hz
Phase
Single
Displacement @ 10,000 PSI
30 cu in/min
Item
Electric Hydraulic Pump
Sound Level - Maximum
87 dBA
Nameplate Voltage
115V AC
Displacement @ 100 psi
300 cu in/min
Reservoir Capacity
1.3 gal
Current
13 A
Control Valve Type
2-Position, 3-Way
Sound Level - Minimum
82 dBA
Duty Cycle
Intermittent
Horsepower - Maximum
1 hp
Cylinder Compatibility
Single Acting
Displacement @ 5000 psi
38 cu in/min
Control Valve Function
Auto Dump
Displacement @ 1000 psi
44 cu in/min

Description

Electric Hydraulic Pump, Horsepower - Maximum 1 hp, Nameplate Voltage 115V AC, Duty Cycle Intermittent, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 38 cu in/min, Displacement @ 10,000 PSI 30 cu in/min, Control Valve Type 2-Position, 3-Way, Reservoir Capacity 1.3 gal, Overall Height 11.5 in, Cylinder Compatibility Single Acting, Charger Input Voltage Not Applicable, Control Pendant Size 10 ft, Control Valve Function Auto Dump, Current 13 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.