Shop POWER TEAM
See all product information
Create Account
Electric Hydraulic Pump
- Mfr # PE303-2
- Zoro # G524223876
product price:Â
$
5,573.99
/ea
Free Shipping & Returns
Key Features
Displacement @ 10,000 PSI
30 cu in/min
Overall Height
16 in
Sound Level - Maximum
87 dBA
Overall Length
10 in
Phase
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PE303-2
- Zoro #
- G524223876
- UPC #
- 662536264419
- Country of Origin
- United States
- Displacement @ 10,000 PSI
- 30 cu in/min
- Sound Level - Maximum
- 87 dBA
- Phase
- Single
- Control Valve Type
- 3-Position, 3-Way
- Nameplate Voltage
- 115V AC
- Reservoir Capacity
- 1.8 gal
- Flow Rate - Maximum
- 30 cu in/min
- Operating Pressure - Maximum
- 10,000 psi
- Frequency
- 50 Hz, 60 Hz
- Displacement @ 1000 psi
- 44 cu in/min
- Control Valve Function
- Advance, Hold, Retract
- Horsepower - Maximum
- 1 hp
- Duty Cycle
- Intermittent
- Cylinder Compatibility
- Single Acting
- Displacement @ 100 psi
- 300 cu in/min
- Item
- Electric Hydraulic Pump
- Sound Level - Minimum
- 82 dBA
- Displacement @ 5000 psi
- 38 cu in/min
- Current
- 13 A
- Power Source
- Corded
Dimensions
- Overall Height
- 16 in
- Overall Length
- 10 in
- Overall Width
- 9 in
- Wire Rope Length
- 10 in
- Length
- 10 in
Description
Electric Hydraulic Pump, Horsepower - Maximum 1 hp, Nameplate Voltage 115V AC, Duty Cycle Intermittent, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 38 cu in/min, Displacement @ 10,000 PSI 30 cu in/min, Control Valve Type 3-Position, 3-Way, Reservoir Capacity 1.8 gal, Overall Height 16 in, Cylinder Compatibility Single Acting, Charger Input Voltage Not Applicable, Control Valve Function Advance, Hold, Retract, Current 13 A, Displacement @ 100 psi 300 cu in/min
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.