Electric Hydraulic Pump

  • Mfr # PE304R
  • Zoro # G824224146
product price: 
$
5,689.99
/ea
Free Shipping & Returns

Key Features

Operating Pressure - Maximum
10,000 psi
Control Valve Function
Advance, Hold, Retract
Duty Cycle
Intermittent
Cylinder Compatibility
Double Acting
Flow Rate - Maximum
30 cu in/min
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PE304R
Zoro #
G824224146
UPC #
662536272735
Country of Origin
United States

Dimensions

Overall Length
20.8 in
Overall Height
11.5 in
Remote Control Cord Length
10 ft
Control Pendant Size
10 ft
Overall Width
18 in
Wire Rope Length
20.8 in
Length
20.8 in

Details

Item
Electric Hydraulic Pump
Operating Pressure - Maximum
10,000 psi
Control Valve Function
Advance, Hold, Retract
Duty Cycle
Intermittent
Cylinder Compatibility
Double Acting
Flow Rate - Maximum
30 cu in/min
Current
13 A
Displacement @ 1000 psi
44 cu in/min
Horsepower - Maximum
1 hp
Sound Level - Minimum
82 dBA
Control Valve Type
3-Position, 4-Way
Frequency
50 Hz, 60 Hz
Displacement @ 100 psi
300 cu in/min
Displacement @ 5000 psi
38 cu in/min
Reservoir Capacity
1.3 gal
Phase
Single
Nameplate Voltage
115V AC
Sound Level - Maximum
87 dBA
Displacement @ 10,000 PSI
30 cu in/min

Description

Electric Hydraulic Pump, Horsepower - Maximum 1 hp, Nameplate Voltage 115V AC, Duty Cycle Intermittent, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 38 cu in/min, Displacement @ 10,000 PSI 30 cu in/min, Control Valve Type 3-Position, 4-Way, Reservoir Capacity 1.3 gal, Overall Height 11.5 in, Cylinder Compatibility Double Acting, Charger Input Voltage Not Applicable, Control Pendant Size 10 ft, Control Valve Function Advance, Hold, Retract, Current 13 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews