Shop POWER TEAM
See all product information
Create Account
Gauge Adapter, 1/4"x3/8"NPTFFx 3/8"NPTFM
- Mfr # 9670XL
- Zoro # G224146772
product price:Â
$
88.85
/ea
Key Features
Gauge Port Type
NPTF
Compatible with Manufacturer Part Number
P12, P55, P59
Compatible with Brand
Hydraulic Technologies Power Team
Pump/Cylinder Port Type
NPTF
Hose/Coupler Port Type
NPTF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9670XL
- Zoro #
- G224146772
- UPC #
- 662536790048
- Country of Origin
- United States
Dimensions
- Pump/Cylinder Port Size
- 3/8 in
- Gauge Port Size
- 1/4 in
- Hose/Coupler Port Size
- 1/4 in
- Overall Length
- 3.5 in
- Wire Rope Length
- 3.5 in
- Length
- 3.5 in
Details
- Gauge Port Type
- NPTF
- Compatible with Manufacturer Part Number
- P12, P55, P59
- Compatible with Brand
- Hydraulic Technologies Power Team
- Pump/Cylinder Port Type
- NPTF
- Item
- Pressure Gauge Adapter
- Hose/Coupler Port Type
- NPTF
- Pump/Cylinder Port Gender
- Male
- Pressure - Maximum
- 10,000 psi
- Gauge Port Gender
- Female
- Hose/Coupler Port Gender
- Female
- Compatible with Product Type
- 1/4 in NPT Pressure Gauges
- Material
- Steel
- Shell Material
- Steel
Description
Pressure Gauge Adapter, Material Steel, Overall Length 3.5 in, Gauge Port Gender Female, Gauge Port Size 1/4 in, Gauge Port Type NPTF, Pump/Cylinder Port Gender Male, Hose/Coupler Port Gender Female, Hose/Coupler Port Size 1/4 in, Hose/Coupler Port Type NPTF, Pump/Cylinder Port Size 3/8 in, Pump/Cylinder Port Type NPTF
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.