Shop POWER TEAM

Hydraulic Analog Pressure Gauge

  • Mfr # 9065
  • Zoro # G724302036

product price: 
$
315.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Process Connection Size
1/4 in
Lens Material
Polycarbonate
Case Material
Stainless Steel
Nominal Dial Diameter
4 in
Secondary Scale Pressure Measurement - Maximum
2,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9065
Zoro #
G724302036
UPC #
662536181426
Country of Origin
Brazil

Dimensions

Process Connection Size
1/4 in
Nominal Dial Diameter
4 in
Case Diameter
4 in

Details

Lens Material
Polycarbonate
Case Material
Stainless Steel
Secondary Scale Pressure Measurement - Maximum
2,000 psi
Item
Hydraulic Pressure Test Gauge
Primary Scale Pressure Measurement - Minimum
0 psi
Accuracy
+/-2.00%
Liquid-Filled Case
No
Secondary Scale Units
psi
Primary Scale Numeric Increments
1
Process Connection Location
Bottom
Process Connection Gender
Male
Pressure Range Type
Pressure
Secondary Scale Pressure Measurement - Minimum
200 psi
Compatible Gauge Adapter Series
9040GA
Primary Scale Units
psi
Process Connection Type
NPT
Compatible Cylinder Series
RH, RLS, RSS
Pressure Gauge Type
Hydraulic Pressure Test Gauge
Panel-Mountable
No
Case Liquid
None
Primary Scale Pressure Measurement - Maximum
10,000 psi
Field Fillable
Yes
Primary Scale Minor Graduations
0.5

Description

Hydraulic Analog Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.