Shop POWER TEAM
See all product information
Create Account
Hydraulic Cylinder Accessories
- Mfr # 38904
- Zoro # G724224024
product price:Â
$
227.99
/ea
Free Shipping & Returns
Key Features
Overall Length
1.06 in
For Use With Cylinder Series
RH
Material
Steel
Capacity of Attachment
30 ton
For Use With Cylinder Capacity
30 ton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38904
- Zoro #
- G724224024
- UPC #
- 662536194419
- Country of Origin
- United States
- For Use With Cylinder Series
- RH
- Material
- Steel
- Item
- Piston Head
- Capacity of Attachment
- 30 ton
- For Use With Cylinder Capacity
- 30 ton
- Compatible Manufacturer Part Number
- RH302, RH306
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 1.06 in
- Wire Rope Length
- 1.06 in
- Length
- 1.06 in
Description
Piston Head, 30 ton, Material Steel, Overall Length 1.06 in, For Use With Cylinder Capacity 30 ton, For Use With Cylinder Series RH
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.