Shop POWER TEAM
See all product information
Create Account
Hydraulic Cylinder Swivel Cap
- Mfr # 351574
- Zoro # G324223977
product price:Â
$
848.99
/ea
Free Shipping & Returns
Key Features
For Use With Cylinder Series
C
Material
Steel
For Use With Cylinder Capacity
100 ton
Overall Length
1.9 in
Capacity of Attachment
100 ton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351574
- Zoro #
- G324223977
- UPC #
- 662536356541
- Country of Origin
- United States
- For Use With Cylinder Series
- C
- Material
- Steel
- Item
- Swivel Cap
- For Use With Cylinder Capacity
- 100 ton
- Capacity of Attachment
- 100 ton
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 1.9 in
- Wire Rope Length
- 1.9 in
- Length
- 1.9 in
Description
Swivel Cap, 100 ton, Material Steel, Overall Length 1.9 in, For Use With Cylinder Capacity 100 ton, For Use With Cylinder Series C
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.