Shop POWER TEAM
See all product information
Create Account
Hydraulic Hand Pump
- Mfr # P159D-3800
- Zoro # G125091010
product price:Â
$
2,551.99
/ea
Free Shipping & Returns
Key Features
Cylinder Compatibility
Double Acting
Connection Type
FNPT
Displacement per Stroke 2nd Stage
0.16 cu in
Overall Width
3.8 in
Reservoir Capacity
0.7 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P159D-3800
- Zoro #
- G125091010
- UPC #
- 662536789127
- Country of Origin
- United States
- Item
- Hydraulic Hand Pump
- Cylinder Compatibility
- Double Acting
- Connection Type
- FNPT
- Displacement per Stroke 2nd Stage
- 0.16 cu in
- Reservoir Capacity
- 0.7 gal
- Pressure 1st Stage - Maximum
- 325 psi
- Reservoir Material
- Anodized Aluminum
- Handle Effort - Maximum
- 140 lb
- Pressure 2nd Stage - Maximum
- 10,000 psi
- Displacement per Stroke 1st Stage
- 2.6 cu in
- Flow Rate - Maximum
- 137 cu in/min
- Number of Stages
- 2
Dimensions
- Overall Width
- 3.8 in
- Overall Height
- 6.9 in
- Connection Size
- 3/8 in
- Overall Length
- 22.8 in
Description
Hydraulic Hand Pump, Reservoir Capacity 0.7 gal, Connection Size 3/8 in, Number of Stages 2, Pressure 1st Stage - Maximum 325 psi, Pressure 2nd Stage - Maximum 10,000 psi, Displacement per Stroke 1st Stage 2.6 cu in, Displacement per Stroke 2nd Stage 0.16 cu in, Handle Effort - Maximum 140 lb, Connection Type FNPT, Cylinder Compatibility Double Acting, Flow Rate - Maximum 137 cu in/min, Overall Height 6.9 in, Overall Length 22.8 in, Overall Width 3.8 in, Reservoir Material Anodized Aluminum
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.