Shop POWER TEAM
See all product information
Create Account
Hydraulic Hand Pump
- Mfr # P19L-2500
- Zoro # G925091067
product price:Â
$
1,444.99
/ea
Free Shipping & Returns
Key Features
Displacement per Stroke 1st Stage
0.25 cu in
Overall Width
5.5 in
Handle Material
Aluminum
Number of Stages
2
Connection Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P19L-2500
- Zoro #
- G925091067
- UPC #
- 662536795289
- Country of Origin
- United States
- Item
- Hydraulic Hand Pump
- Displacement per Stroke 1st Stage
- 0.25 cu in
- Handle Material
- Aluminum
- Number of Stages
- 2
- Handle Effort - Maximum
- 78 lb
- Reservoir Capacity
- 0.1 gal
- Housing Material
- Aluminum
- Pressure 1st Stage - Maximum
- 850 psi
- Connection Type
- FNPT
- Cylinder Compatibility
- Single Acting
- Flow Rate - Maximum
- 29 cu in/min
- Displacement per Stroke 2nd Stage
- 0.05 cu in
- Pressure 2nd Stage - Maximum
- 10,000 psi
- Reservoir Material
- Anodized Aluminum
Dimensions
- Overall Width
- 5.5 in
- Connection Size
- 3/8 in
- Overall Height
- 4.1 in
- Overall Length
- 13.7 in
Description
Hydraulic Hand Pump, Reservoir Capacity 0.1 gal, Connection Size 3/8 in, Number of Stages 2, Pressure 1st Stage - Maximum 850 psi, Pressure 2nd Stage - Maximum 10,000 psi, Displacement per Stroke 1st Stage 0.25 cu in, Displacement per Stroke 2nd Stage 0.05 cu in, Handle Effort - Maximum 78 lb, Housing Material Aluminum, Handle Material Aluminum, Connection Type FNPT, Cylinder Compatibility Single Acting, Flow Rate - Maximum 29 cu in/min, Overall Height 4.1 in, Overall Length 13.7 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.