Hydraulic Hand Pump
- Mfr # P23-1000
- Zoro # G825090801
product price:Â
$
998.99
/ea
Free Shipping & Returns
Key Features
Handle Effort - Maximum
70 lb
Overall Height
5.6 in
Connection Type
FNPT
Connection Size
3/8 in
Reservoir Capacity
0.1 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P23-1000
- Zoro #
- G825090801
- UPC #
- 662536672733
- Country of Origin
- United States
- Item
- Hydraulic Hand Pump
- Handle Effort - Maximum
- 70 lb
- Connection Type
- FNPT
- Reservoir Capacity
- 0.1 gal
- Displacement per Stroke 1st Stage
- 0.16 cu in
- Pressure 1st Stage - Maximum
- 3,000 psi
- Flow Rate - Maximum
- 20 cu in/min
- Cylinder Compatibility
- Single Acting
- Number of Stages
- 1
- Working Orientation
- Horizontal and Vertical
Dimensions
- Overall Height
- 5.6 in
- Connection Size
- 3/8 in
- Overall Width
- 4.8 in
- Overall Length
- 13.6 in
Description
Hydraulic Hand Pump, Reservoir Capacity 0.1 gal, Connection Size 3/8 in, Number of Stages 1, Pressure 1st Stage - Maximum 3,000 psi, Displacement per Stroke 1st Stage 0.16 cu in, Handle Effort - Maximum 70 lb, Working Orientation Horizontal and Vertical, Connection Type FNPT, Cylinder Compatibility Single Acting, Flow Rate - Maximum 20 cu in/min, Overall Height 5.6 in, Overall Length 13.6 in, Overall Width 4.8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.