Shop POWER TEAM
See all product information
Create Account
Hydraulic Hose Assembly, Rubber, 10 ft
- Mfr # 9758-M
- Zoro # G024223949
product price:Â
$
277.99
/ea
Free Shipping & Returns
Key Features
Fitting Size
3/8 in x 3/8 in
Hose Length
10 ft
Hose Inside Dia.
1/4 in
Max. Working Pressure @ 70 F
10,000 psi
Fitting Material
Steel x Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9758-M
- Zoro #
- G024223949
- UPC #
- 662536717557
- Country of Origin
- United States
Dimensions
- Fitting Size
- 3/8 in x 3/8 in
- Hose Length
- 10 ft
- Hose Inside Dia.
- 1/4 in
- Hose Dash Size
- 4
Details
- Item
- Hydraulic Hose Assembly
- Max. Working Pressure @ 70 F
- 10,000 psi
- Fitting Material
- Steel x Carbon Steel
- Hose Color
- Black
- For Media Type
- Hydraulic Fluid
Description
Hydraulic Hose Assembly, Hose Inside Dia. 1/4 in, Hose Length 10 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Rubber, Hose Color Black, Max. Working Pressure @ 70 F 10,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.