Hydraulic Hose Assembly, Rubber, 20 ft
- Mfr # 9777-M
- Zoro # G724223843
product price:Â
$
411.99
/ea
Free Shipping & Returns
Key Features
Hose Dash Size
6
Fitting Material
Steel x Carbon Steel
Hose Color
Black
Hose Length
20 ft
Fitting Size
3/8 in x 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9777-M
- Zoro #
- G724223843
- UPC #
- 662536789318
- Country of Origin
- United States
- Fitting Material
- Steel x Carbon Steel
- Hose Color
- Black
- Item
- Hydraulic Hose Assembly
- For Media Type
- Hydraulic Fluid
- Max. Working Pressure @ 70 F
- 10,000 psi
Dimensions
- Hose Dash Size
- 6
- Hose Length
- 20 ft
- Fitting Size
- 3/8 in x 3/8 in
- Hose Inside Dia.
- 3/8 in
Description
Hydraulic Hose Assembly, Hose Inside Dia. 3/8 in, Hose Length 20 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Rubber, Hose Color Black, Max. Working Pressure @ 70 F 10,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.