Shop POWER TEAM
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hydraulic Press
- Mfr # SPE2514S-1
- Zoro # G424224140
product price:Â
$
21,789.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Adjustable Bed
Adjustable
Pump Model Number
PE213S
Ram-to-Table Distance - Minimum
6 7/8 in
Cylinder Type
Single Acting
Press Bed Depth
5 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPE2514S-1
- Zoro #
- G424224140
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydraulic Press
- Adjustable Bed
- Adjustable
- Pump Model Number
- PE213S
- Ram-to-Table Distance - Minimum
- 6 7/8 in
- Cylinder Type
- Single Acting
- Horsepower
- 1 hp
- Frame Type
- H-Frame
- Maximum Ram Press Speed
- 4 in/min
- Distance Between Uprights
- 32 in
- Voltage
- 115V AC
- Cylinder Stroke
- 14 1/4 in
- Phase
- Single
- Operation
- Electric
- Capacity
- 25 ton
- Cylinder Model Number
- C2514C
- Ram-to-Table Distance - Maximum
- 43 3/8 in
- Frequency
- 60 Hz
- Maximum Ram Advance Speed
- 52 in/min
Description
Hydraulic Press, Frame Type H-Frame, Cylinder Type Single Acting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.