Hydraulic Press
- Mfr # SPE556
- Zoro # G524301970
product price:Â
$
19,482.99
/ea
Key Features
Cylinder Type
Single Acting
Distance Between Uprights
36 in
Phase
Single
Frame Type
H-Frame
Overall Height
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPE556
- Zoro #
- G524301970
- UPC #
- 662536003889
- Country of Origin
- United States
- Cylinder Type
- Single Acting
- Distance Between Uprights
- 36 in
- Phase
- Single
- Frame Type
- H-Frame
- Ram-to-Table Distance - Maximum
- 42 in
- Horsepower
- 1/2 hp
- Cylinder Model Number
- C556C
- Ram-to-Table Distance - Minimum
- 6 in
- Operation
- Electric
- Maximum Ram Press Speed
- 1.5 in/min
- Pump Model Number
- PE172
- Capacity
- 55 ton
- Voltage
- 115V AC
- Cylinder Stroke
- 6 1/4 in
- Frequency
- 60 Hz
- Maximum Ram Advance Speed
- 21.7 in/min
- Item
- Hydraulic Press
Dimensions
- Overall Height
- 72 in
- Base Depth
- 36 in
- Press Bed Width
- 36 in
- Overall Depth
- 36 in
- Overall Width
- 48 1/2 in
- Press Bed Depth
- 6 3/4 in
- Base Width
- 48 1/2 in
Description
Hydraulic Press, Frame Type H-Frame, Cylinder Type Single Acting
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.