Shop POWER TEAM
See all product information
Create Account
Hydraulic Return Cylinder
- Mfr # RD106
- Zoro # G824301649
product price:Â
$
2,209.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Body Material
Steel
Nominal Stroke Length
6 in
Nominal Capacity
10 ton
Retracted Height
11.69 in
Oil Capacity Push
13.9 cu in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RD106
- Zoro #
- G824301649
- UPC #
- 662536784672
- Country of Origin
- United States
Dimensions
- Nominal Stroke Length
- 6 in
- Retracted Height
- 11.69 in
Details
- Item
- Hydraulic Return Cylinder
- Body Material
- Steel
- Nominal Capacity
- 10 ton
- Oil Capacity Push
- 13.9 cu in
- Cylinder Type
- Double Acting
- Effective Push Area
- 2.23 sq in
- Max. Pressure
- 10,000 psi
Description
Hydraulic Return Cylinder, Double Acting, Double Acting, Steel, Nominal Capacity 10 ton, Nominal Stroke Length 6 in, Effective Push Area 2.23 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 13.9 cu in, Retracted Height 11.69 in, Center Hole Dia. Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.