Hydraulic Valve Manifolds & Subplates
- Mfr # 9648
- Zoro # G122760377
product price:Â
$
291.99
/ea
Free Shipping & Returns
Key Features
Body Material
Steel
Overall Height
1.5 in
Port Connection Size
3/8" NPTF
Wire Rope Length
7 in
Overall Width
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9648
- Zoro #
- G122760377
- UPC #
- 662536364072
- Country of Origin
- United States
- Body Material
- Steel
- Port Connection Type
- NPT
- Pressure - Maximum
- 10,000 psi
- Item
- Hydraulic Valve Manifolds & Subplates
Dimensions
- Overall Height
- 1.5 in
- Port Connection Size
- 3/8" NPTF
- Wire Rope Length
- 7 in
- Overall Width
- 1.5 in
- Overall Length
- 7 in
- Length
- 7 in
Description
Hydraulic Valve Manifolds & Subplates, Body Material Steel, Overall Height 1.5 in, Overall Length 7 in, NFPA Size Not Applicable, Overall Width 1.5 in, Pressure - Maximum 10,000 psi, Port Connection Size 3/8 In. NPTF, Port Connection Type NPT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.