Manual Hydraulic Pump Units

  • Mfr # P460D

  • Zoro # G222783979


product price:  $4,317.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P460D
Zoro #
G222783979
UPC #
662536002585
Country of Origin
United States

Description

Manual Hydraulic Pump Units, Reservoir Capacity 2.5 gal, Connection Size 3/8 in, Number of Stages 2, Pressure 1st Stage - Maximum 325 psi, Pressure 2nd Stage - Maximum 10,000 psi, Displacement per Stroke 1st Stage 7.35 cu in, Displacement per Stroke 2nd Stage 0.294 cu in, Handle Effort - Maximum 90 lb, Connection Type FNPT, Cylinder Compatibility Double Acting, Overall Height 31 in, Overall Length 24 in, Overall Width 11.4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.